- Specialty Hand Trucks
features
- D-Lok" axle, bright zinc plated to resist rust
| Color | Harper Green |
| Wheel Type | Balloon Rubber |
| Platform Length | 13 in |
| Platform Width | 18 in |
| Load Capacity [Max] | 900 lbs |
| Weight | 47.4 LB |
| Color | Harper Green |
| Wheel Type | Balloon Rubber |
| Platform Length | 13 in |
| Platform Width | 18 in |
| Load Capacity [Max] | 900 lbs |
| Weight | 47.4 LB |