- Specialty Hand Trucks
features
- D-Lok" axle, bright zinc plated to resist rust
| Wheel Type | Solid Rubber |
| Platform Length | 13 in |
| Color | Harper Green |
| Load Capacity [Max] | 900 lbs |
| Platform Width | 18 in |
| Weight | 46.0 LB |
| Wheel Type | Solid Rubber |
| Platform Length | 13 in |
| Color | Harper Green |
| Load Capacity [Max] | 900 lbs |
| Platform Width | 18 in |
| Weight | 46.0 LB |