- Series 400 Trucks
- 10 1/2" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Slightly narrower than the other continuous handle models
- They will properly hold in place one 330 cu ft standard large oxygen cylinder and one medium size 10 1/2" maximum diameter acetylene cylinder
- The frame will accommodate cylinders up to 19" combined diameter
- Strong all welded design makes them ideal for rough use
- Handles medium and large cylinders
| Wheel Diameter | 14 in |
| Bracket Chain Height | 27 in |
| Bearing Type | Ball Bearing |
| Wheel Type | Semi-Pneumatic |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Acetylene Cylinder (Max) | 10 1/2 in |
| Weight | 77.0 LB |

