- Steel Hand Trucks
features
- Curved steel straps welded front and back, allows for cylindrical object handling
- Eight gauge high strength steel base plate with machine beveled edge to slide under the load easier, and rounded corners for safety
- Stair glides ease loads up or down stairs and over curbs
| Platform Length | 14 in |
| Handle Type | Dual |
| Color | Harper Green |
| Load Capacity [Max] | 500 lbs |
| Wheel Type | Solid Rubber |
| Platform Width | 7 in |
| Weight | 33.7 LB |

