- Steel Hand Trucks
features
- Continuous frame for high stack capabilities
- Eight gauge high strength steel base plate with machine beveled edge to slide under the load easier, and rounded corners for safety
- D-Lok: axle, bright zinc plated to resist rust
| Load Capacity [Max] | 500 lbs |
| Color | Harper Green |
| Platform Length | 14 in |
| Wheel Type | Solid Rubber |
| Handle Type | Pin |
| Platform Width | 7 in |
| Weight | 35.0 LB |

