- Super Steel™ Hand Trucks
| Load Capacity [Max] | 300 lbs |
| Base Plate | 7 x 14 in |
| Material | Steel |
| Wheel Type | Solid Rubber |
| Handle Type | Ergonomic |
| Weight | 0.0 LB |
| Load Capacity [Max] | 300 lbs |
| Base Plate | 7 x 14 in |
| Material | Steel |
| Wheel Type | Solid Rubber |
| Handle Type | Ergonomic |
| Weight | 0.0 LB |