- Series 600 Trucks
- 870 lb Load Capacity
features
- Available in two and four wheel models and is designed to handle heavy CRYOGENIC LIQUID GAS CYLINDERS
- This larger sized frame and repositioned front wheels which allow secure handling without excessive force
- The 650A50-51 is designed to handle larger 20" -26" diameter liquid gas cylinders
- This model equipped with the QUAD Hook will handle a wide variety of large gas cylinders
- Newly designed single hook adjusts from 50" to 60" in height which makes it more versatile for handling a variety of cylinder types
- All available with pneumatic or mold on rubber tires
| Wheel Diameter | 16 in, 10 in |
| Wheel Type | Pneumatic B.B. (Front), Solid Rubber, B.B. (Rear) |
| Load Capacity | 870 lbs |
| Bearing Type | Ball Bearing |
| Weight | 83.0 LB |

