- Series 600 Trucks
- 950 lb Load Capacity
features
- Available in two and four wheel models and is designed to handle heavy CRYOGENIC LIQUID GAS CYLINDERS
- This larger sized frame and repositioned front wheels which allow secure handling without excessive force
- The 650A50-51 is designed to handle larger 20" -26" diameter liquid gas cylinders
- This model equipped with the QUAD Hook will handle a wide variety of large gas cylinders
- Newly designed single hook adjusts from 50" to 60" in height which makes it more versatile for handling a variety of cylinder types
- All available with pneumatic or mold on rubber tires
| Load Capacity | 950 lbs |
| Wheel Diameter | 12 in |
| Caster Type | Mold-On Rubber |
| Caster Width | 2 in |
| Bearing Type | Ball Bearing |
| Wheel Type | Pneumatic |
| Caster Dia. | 6 in |
| Weight | 99.0 LB |

