- Super Steel™ Appliance Trucks
- 60" Height
- 800 lb Capacity
- Wheel Type: Solid Rubber
features
- Safety strap tightens to secure load for easy moving
- HD belted stair climbers for easy moving up stairs and curbs
- Vinyl runners protect loads from damage
| Base Plate | 4 x 24 in |
| Wheel Type | Solid Rubber |
| Load Capacity [Max] | 800 lbs |
| Material | Steel |
| Weight | 42.0 LB |

