- Series 700 Trucks
- All Gas Cylinders Acetylene Cylinder Diameter
features
- Provides a wide range of utility for handling oxygen, acetylene, nitrogen, helium, argon and other gas cylinders
- Handles medium to large cylinders
| Wheel Diameter | 10 in |
| Wheel Type | Solid Rubber |
| Bracket Chain Height | 27 in |
| Acetylene Cylinder (Max) | All Gas Cylinders |
| Bearing Type | Ball Bearing |
| Weight | 43.0 LB |

