Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Harper Hand Trucks338-704-16

338-704-16

Series 704 Trucks
Item #101531134
  • Series 704 Truck
  • Pneumatic Tires
Harper Hand Trucks338-704-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 704 Truck
  • Pneumatic Tires

features

  • Designed to easily handle LP cylinders
  • Tapered frame permits handling small to large propane or other liquid gas cylinders
Wheel Type Pneumatic
Bearing Type Ball Bearing
Wheel Diameter 10 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison