- Series 700 Trucks
- 9 1/4" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Provides a wide range of utility for handling oxygen, acetylene, nitrogen, helium, argon and other gas cylinders
- Handles medium to large cylinders
| Wheel Type | Solid Rubber |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Bearing Type | Ball Bearing |
| Bracket Chain Height | 17 in, 35 in |
| Acetylene Cylinder (Max) | 9 1/4 in |
| Wheel Diameter | 10 in |
| Weight | 72.0 LB |

