- Series 830 Trucks
- 12 1/2" Max Acetylene Cylinder Diameter
- 10-1/2" Max Oxygen Cylinder Diameter
features
- Series 830 is a new design to accommodate a large oxygen cylinder in the back, and a large acetylene cylinder in the front
- This narrow design allows for better maneuverability in narrow aisles where a normal side-by-side cylinder truck cannot go
- SO-2 bolt on tool box is available as an option
| Acetylene Cylinder (Max) | 12 1/2 in |
| Wheel Diameter | 10 in |
| Base Plate | 8 x 12 in, in Front, 11 x 11 in, in Back |
| Oxygen Cylinder (Max) | 10-1/2 in |
| Bracket Chain Height | 19 in, 34 in |
| Bearing Type | Plain Bearing |
| Wheel Type | Semi-Pneumatic |
| Weight | 29.6 LB |

