- Harper Dollies
- 13 3/4" [Min], 19" [Max] Cylinder Diameter
features
- Adjustable "Expanda Dollies"
- These dollies handle cryogenic dewars
- One model adjusts from 13.75 to 19", optional retractable handle is ordered as an 8444-H
- Harpers four wheel Lo-Load dolly allows cylinders to be loaded directly from 600 truck or rolled on to the base easily
- One model adjusts from 14 to 24"
| Cylinder Diam | 13 3/4 in [Min], 19 in [Max] |
| Handle Type | Without |
| Wheel Type | Plate, Rubber, B.B. Swivel |
| Type | Cryogenic Dolly |
| Load Capacity [Max] | 150 lbs |
| Color | Harper Green |
| Weight | 1.32 LB |

