- Harper Dollies
- 22" [Min], 30" [Max] Cylinder Diameter
features
- Adjustable "Expanda Dollies"
- These dollies handle cryogenic dewars
- Harpers four wheel Lo-Load dolly allows cylinders to be loaded directly from 600 truck or rolled on to the base easily
| Color | Harper Green |
| Load Capacity [Max] | 840 lbs |
| Wheel Type | Poly, B.B. Swivel |
| Type | Lo-Load Dolly |
| Cylinder Diam | 22 in [Min], 30 in [Max] |
| Handle Type | Without |
| Weight | 52.0 LB |

