- Series 860-861 Trucks
- 6 1/2" Max Acetylene Cylinder Diameter
- 6-1/2" Max Oxygen Cylinder Diameter
features
- Provides a compact, safe unit for small and emergency welding, cutting and testing outfits
- Accommodates cylinders up to 6 1/2" diameter
- Double hose reeling hooks, welding rod holder and chain take up
- All welded lightweight construction
| Bearing Type | Plain Bearing |
| Bracket Chain Height | 9 1/2 in |
| Wheel Diameter | 5 in |
| Oxygen Cylinder (Max) | 6-1/2 in |
| Acetylene Cylinder (Max) | 6 1/2 in |
| Wheel Type | Semi-Pneumatic |
| Weight | 14.0 LB |

