- Drum Racks
features
- Constructed on 1" O.D. x 14 gauge steel tubing welded for strength
- Bung drain is 21" off floor in horizontal position
- Has "non-skid" features on front rockers to prevent frame from sliding when drum is tipped
| Handle Type | (2) Retractable |
| Material | Steel |
| No. of Wheels | 4 |
| For Cylinder Size | 30 gal [Min], 55 gal [Max] |
| Color | Harper Green |
| Weight | 31.5 LB |

