- Series 900-950 Trucks
- 13 1/2" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Series 900 Harper Trucks are identical to Series 940 except they are equipped with a center tow ring for slow speed towing for on jobsite transportation
- Comes with a lock top tool box
- Series 950 Extra Heavy Duty Cylinder Truck is the only model designed to be lifted and placed in a construction type application
- Containment rings and center "V" on the base plate, coupled with the "Sur-Lok" cylinder holding device securely carries cylinders on the ground or during hoisting into place
- Handle large cylinders
| Bracket Chain Height | 24 in |
| Acetylene Cylinder (Max) | 13 1/2 in |
| Wheel Type | Steel |
| Wheel Diameter | 24 in |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Bearing Type | Ball Bearing |
| Weight | 100.0 LB |

