- Series 940 Trucks
- 13 1/2" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Series 940 - Harper trucks are extremely Heavy Duty
- The truck's stout design is intended for rough usage
- Cylinders secured on the truck by exclusive Harper "Chain-Loc" take-up
- Handles large cylinders
| Acetylene Cylinder (Max) | 13 1/2 in |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Bracket Chain Height | 24 in |
| Wheel Diameter | 24 in |
| Wheel Type | Steel |
| Bearing Type | Ball Bearing |
| Weight | 82.0 LB |

