- Super Steel™ Hand Trucks
| Wheel Type | 4-Ply Pneumatic All-Terrain |
| Handle Type | P-Handle |
| Material | Steel |
| Load Capacity [Max] | 600 lbs |
| Base Plate | 7 x 14 in |
| Weight | 30.0 LB |
| Wheel Type | 4-Ply Pneumatic All-Terrain |
| Handle Type | P-Handle |
| Material | Steel |
| Load Capacity [Max] | 600 lbs |
| Base Plate | 7 x 14 in |
| Weight | 30.0 LB |