- Series 860-861 Trucks
- 6 1/2" Max Acetylene Cylinder Diameter
- 6-1/2" Max Oxygen Cylinder Diameter
features
- Porta-Cyl Hand Carrier provides a safe-compact unit for small, emergency welding, cutting, and testing outfits
- It has double hose reeling hooks, welding rod holder, and a cylinder restraining chain
| Acetylene Cylinder (Max) | 6 1/2 in |
| Oxygen Cylinder (Max) | 6-1/2 in |
| Wheel Type | None |
| Bracket Chain Height | 9 1/2 in |
| Weight | 9.75 LB |

