- Super Steel™ Convertible Hand Trucks
features
- Telescoping handle adjusts up to 62" for bulky loads
- Converts to four-wheel platform for any move
| Base Plate | 7 x 14 in |
| Material | Steel |
| Caster Dia. | 4 in |
| Wheel Type | Pneumatic All-Terrain |
| Load Capacity [Max] | 700 lbs |
| Weight | 29.0 LB |

