- Series LP300 Trucks
- 25" Max Acetylene Cylinder Diameter
- 25" Max Oxygen Cylinder Diameter
features
- Identical to Series 300 except 2" wider and stamped with LP
- Will accommodate a 100 lb propane cylinder in conjunction with a large 330 ft3 oxygen cylinder
| Wheel Diameter | 14 in |
| Acetylene Cylinder (Max) | 25 in |
| Oxygen Cylinder (Max) | 25 in |
| Bracket Chain Height | 27 in |
| Wheel Type | Semi-Pneumatic |
| Bearing Type | Ball Bearing |
| Weight | 53.0 LB |

