- "MG" Model Trucks
features
- Cylinder is securely held by a spring loaded hold chain which is encased in a plastic tube
| Wheel Diameter | 8 in |
| Bracket Chain Height | 32 in |
| Caster Type | Rubber |
| For Cylinder Size | 330 cu ft |
| Bearing Type | Ball Bearing |
| Caster Dia. | 3 in |
| Wheel Type | Semi-Pneumatic, Conductive, B.B. |
| Caster Width | 13/16 in |
| Weight | 30.0 LB |

