- Small Cylinder Models
- 4 1/2" Cylinder Diameter
features
- These models are designed to carry small medical oxygen cylinders
- All are designed for safety, balance and ease of moving
| Bearing Type | Ball Bearing |
| Cylinder Diam | 4 1/2 in |
| Wheel Type | Semi-Pneumatic |
| Wheel Diameter | 6 in |
| No. of Cylinders | 1 |
| Weight | 18.0 LB |

