- Small Cylinder Models
- Number of Cylinders: 1
features
- These models are designed to carry small medical oxygen cylinders
- All are designed for safety, balance and ease of moving
| Wheel Type | Semi-Pneumatic |
| No. of Cylinders | 1 |
| Bearing Type | Ball Bearing |
| Wheel Diameter | 6 in |
| Bracket Chain Height | 23 in |
| Weight | 10.0 LB |

