- Series "MG" Trucks
- Number of Cylinders: 12
features
- Designed to transport or store cylinders respective
- Constructed of heavy gauge tubing and angle iron to withstand heavy duty use
- Corners are rounded to eliminate damage that sharp corners can create
| No. of Cylinders | 12 |
| Caster Type | Poly, Plain (Swivel) |
| Caster Width | 1 in |
| Caster Dia. | 5 in |
| Weight | 39.0 LB |

