Skip to content Skip to navigation menu
Harper Hand Trucks338-MG24-4949R

338-MG24-4949R

Series "MG" Trucks
Item #101528863
  • Series "MG" Trucks
  • Number of Cylinders: 24
Harper Hand Trucks338-MG24-4949R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series "MG" Trucks
  • Number of Cylinders: 24

features

  • Designed to transport or store cylinders respective
  • Constructed of heavy gauge tubing and angle iron to withstand heavy duty use
  • Corners are rounded to eliminate damage that sharp corners can create
No. of Cylinders 24
Caster Type Poly, Plain (Rigid)
Caster Dia. 5 in
Caster Width 1 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison