- Steel-Tough Nylon Hand Trucks
features
- Exclusive I-Beam/Truss design for max strength
- Built-in glides for easy moving up stairs and curbs
| Base Plate | 7 x 14 in |
| Wheel Type | Pneumatic All-Terrain |
| Load Capacity [Max] | 600 lbs |
| Material | Steel |
| Weight | 23.0 LB |
| Base Plate | 7 x 14 in |
| Wheel Type | Pneumatic All-Terrain |
| Load Capacity [Max] | 600 lbs |
| Material | Steel |
| Weight | 23.0 LB |