- Tool Boxes
- Bolt on Tool Box
- Harper Green
- 3" Deep
features
- Bolt on boxes make replacement simple and economical
- SO-2 is an optional bolt on tool box for models 106 and 830 series
- LT-2 is only available on the 300 series as an option to offer a larger bolt on lock top tool box
- TB300 is standard and only available on the 300 series
- LT-1 available as an individual unit or can be welded to your equipment
| Length | 14 1/4 in |
| Depth | 3 in |
| Color | Harper Green |
| Material | Steel |
| Type | Bolt on Tool Box |
| Weight | 3.0 LB |

