Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Harper Hand Trucks338-WC-8523

338-WC-8523

Welding Carts
Item #101528199
  • Welding Carts
  • 9 1/4" [Max] Cylinder Diameter
Harper Hand Trucks338-WC-8523
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Welding Carts
  • 9 1/4" [Max] Cylinder Diameter

features

  • Safety chain holds cylinder in place.
  • Wide stance for stability, safety and ease of use.
  • 'Dual' position handle allows storage of hoses in front or rear of cylinder
Wheel Diameter 8 in
Cylinder Diam 9 1/4 in [Max]
Caster Dia. 3 in
Weight 47.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison