Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Harper Hand Trucks338-WCS

338-WCS

Shelves
Item #101522678
  • Shelf
  • 150 lb Capacity
Harper Hand Trucks338-WCS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shelf
  • 150 lb Capacity
Load Capacity [Max] 150 lbs
Material Steel
For Model No. WC-8523
Length 26 1/2 in
Weight 27.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison