- Truck Wheel
- Plain Bearing
- 1.750" Face Width
- For Models 110-15, 150-15, 150B-15
| Tire Type | Semi-Pneumatic |
| For Model No. | 110-15, 150-15, 150B-15 |
| Load Capacity | 150 lbs |
| Face Size | 1.75 in |
| Bearing Type | Plain |
| Bore Size | 0.625 in |
| Type | Cylinder Truck Wheel |
| Hub Width | 1.625 in |
| Weight | 5.0 LB |

