- Truck Wheel
- Ball Bearing
- 3.500" Face Width
- For Models 310-16, 701-16, 742-16, 704-16, 142-16, 701SC-16
| Tire Type | Pneumatic 4-Ply |
| Face Size | 3.5 in |
| Bore Size | 0.625 in |
| Hub Width | 2.25 in |
| For Model No. | 310-16, 701-16, 742-16, 704-16, 142-16, 701SC-16 |
| Bearing Type | Ball |
| Load Capacity | 350 lbs |
| Type | Cylinder Truck Wheel |
| Weight | 4.0 LB |

