- Truck Wheel
- Ball Bearing
- 3.500" Face Width
- For Models 701-17, 742-17, 701SC-17
| Bore Size | 0.625 in |
| Face Size | 3.5 in |
| Bearing Type | Ball |
| Type | Cylinder Truck Wheel |
| Hub Width | 3.25 in |
| For Model No. | 701-17, 742-17, 701SC-17 |
| Tire Type | Pneumatic 2-Ply |
| Load Capacity | 260 lbs |
| Weight | 8.0 LB |

