- Truck Wheel
- Plain Bearing
- 1.500" Face Width
- For Models 106-24, 108-24, 118-24, 141-24
| Hub Width | 1.5 in |
| For Model No. | 106-24, 108-24, 118-24, 141-24 |
| Load Capacity | 175 lbs |
| Type | Cylinder Truck Wheel |
| Tire Type | Semi-Pneumatic |
| Face Size | 1.5 in |
| Bore Size | 0.5 in |
| Bearing Type | Plain |
| Weight | 3.0 LB |

