- Truck Wheel
- Ball Bearing
- 1.750" Face Width
- For Models 150-25, 312-25, 312B-25
| Hub Width | 2 in |
| Load Capacity | 150 lbs |
| Type | Cylinder Truck Wheel |
| Bearing Type | Ball |
| Tire Type | Semi-Pneumatic |
| For Model No. | 150-25, 312-25, 312B-25 |
| Face Size | 1.75 in |
| Bore Size | 0.75 in |
| Weight | 7.5 LB |

