- Truck Wheel
- Ball Bearing
- 3.000" Face Width
- For Models 312-26, 610-26
| Hub Width | 3 in |
| For Model No. | 312-26, 610-26 |
| Bore Size | 0.75 in |
| Face Size | 3 in |
| Bearing Type | Ball |
| Tire Type | Solid Rubber |
| Type | Cylinder Truck Wheel |
| Load Capacity | 350 lbs |
| Weight | 16.5 LB |
| Hub Width | 3 in |
| For Model No. | 312-26, 610-26 |
| Bore Size | 0.75 in |
| Face Size | 3 in |
| Bearing Type | Ball |
| Tire Type | Solid Rubber |
| Type | Cylinder Truck Wheel |
| Load Capacity | 350 lbs |
| Weight | 16.5 LB |