- Truck Wheel
- Ball Bearing
- 1.750" Face Width
- For Models 150-27, 314-27, 414-27, 740-27, LP314-27
| For Model No. | 150-27, 314-27, 414-27, 740-27, LP314-27 |
| Bore Size | 0.75 in |
| Tire Type | Semi-Pneumatic |
| Load Capacity | 200 lbs |
| Type | Cylinder Truck Wheel |
| Bearing Type | Ball |
| Face Size | 1.75 in |
| Hub Width | 3.063 in |
| Weight | 4.0 LB |

