- Truck Wheel
- Ball Bearing
- 3.500" Face Width
- For Models 65029-51, 650A29-51
| Face Size | 3.5 in |
| Load Capacity | 500 lbs |
| Bore Size | 0.75 in |
| Tire Type | Pneumatic |
| Type | Cylinder Truck Wheel |
| Hub Width | 4.25 in |
| For Model No. | 65029-51, 650A29-51 |
| Bearing Type | Ball |
| Weight | 7.5 LB |

