- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Models 150-31, 318-31, 418-31, LP318-31
| Tire Type | Steel |
| Face Size | 2 in |
| Type | Cylinder Truck Wheel |
| For Model No. | 150-31, 318-31, 418-31, LP318-31 |
| Bore Size | 0.75 in |
| Hub Width | 3 in |
| Bearing Type | Ball |
| Load Capacity | 200 lbs |
| Weight | 0.0 LB |

