- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Models 324-32, 424-32, 924-32, 940-32, LP324-32
| Bearing Type | Ball |
| Hub Width | 3 in |
| Bore Size | 0.75 in |
| For Model No. | 324-32, 424-32, 924-32, 940-32, LP324-32 |
| Tire Type | Steel |
| Face Size | 2 in |
| Load Capacity | 200 lbs |
| Type | Cylinder Truck Wheel |
| Weight | 0.0 LB |

