- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Models 330-33, 930-33, 940-33
| Type | Cylinder Truck Wheel |
| Bore Size | 0.75 in |
| Hub Width | 3 in |
| Bearing Type | Ball |
| Load Capacity | 200 lbs |
| Tire Type | Steel |
| For Model No. | 330-33, 930-33, 940-33 |
| Face Size | 2 in |
| Weight | 0.0 LB |

