- Truck Wheel
- Oilite Bearing
- 1.250" Face Width
- For Models 786-40, 760-40, MG-470C40, MG-470B-40
| For Model No. | 786-40, 760-40, MG-470C40, MG-470B-40 |
| Tire Type | Rubber |
| Bearing Type | Oilite |
| Stem Diameter | 1 1/2 in |
| Type | Cylinder Truck Caster |
| Face Size | 1.25 in |
| Load Capacity | 125 lbs |
| Weight | 0.0 LB |

