- Truck Wheel
- Plain Bearing
- 1.250" Face Width
- For Model 8547
| Bearing Type | Plain |
| For Model No. | 8547 |
| Type | Cylinder Truck Caster |
| Stem Diameter | 1/2 in |
| Tire Type | Poly |
| Face Size | 1.25 in |
| Load Capacity | 210 lbs |
| Weight | 1.15 LB |
| Bearing Type | Plain |
| For Model No. | 8547 |
| Type | Cylinder Truck Caster |
| Stem Diameter | 1/2 in |
| Tire Type | Poly |
| Face Size | 1.25 in |
| Load Capacity | 210 lbs |
| Weight | 1.15 LB |