- Truck Wheel
- Oilite Bearing
- 1.375" Face Width
- For Models MG24-4949R, MG36-4949R
| For Model No. | MG24-4949R, MG36-4949R |
| Face Size | 1.375 in |
| Bore Type | Plate (swivel) |
| Tire Type | Hard Core Soft Tread |
| Type | Cylinder Truck Caster |
| Load Capacity | 250 lbs |
| Bearing Type | Oilite |
| Weight | 0.0 LB |

