- Truck Wheel
- Roller Bearing
- 2.500" Face Width
- For Models 65050-51, 650A50-51
| Type | Cylinder Truck Wheel |
| Bearing Type | Roller |
| For Model No. | 65050-51, 650A50-51 |
| Load Capacity | 750 lbs |
| Tire Type | Molded on Rubber |
| Bore Size | 0.75 in |
| Face Size | 2.5 in |
| Hub Width | 2.75 in |
| Weight | 15.75 LB |

