- Truck Wheel
- Roller Bearing
- 2.000" Face Width
- For Models 65029-51, 650A29-51, 65050-51, 650A50-51
| Tire Type | Molded on Rubber |
| For Model No. | 65029-51, 650A29-51, 65050-51, 650A50-51 |
| Type | Cylinder Truck Caster |
| Bearing Type | Roller |
| Load Capacity | 410 lbs |
| Face Size | 2 in |
| Bore Type | Plate (swivel) |
| Weight | 5.0 LB |

