- Truck Wheel
- Ball Bearing
- 2.500" Face Width
- For Models 410-60, 701-60, 701SC-60, 742-60, 142-60, 310-60, 830-60, 760-40
| Bearing Type | Ball |
| For Model No. | 410-60, 701-60, 701SC-60, 742-60, 142-60, 310-60, 830-60, 760-40 |
| Hub Width | 2.25 in |
| Bore Size | 0.625 in |
| Type | Cylinder Truck Wheel |
| Tire Type | Solid Rubber |
| Load Capacity | 400 lbs |
| Face Size | 2.5 in |
| Weight | 4.0 LB |

