- Truck Wheel
- Ball Bearing
- 2.000" Face Width
- For Model 742-62
| Type | Cylinder Truck Wheel |
| Tire Type | Molded on Rubber |
| Bearing Type | Ball |
| For Model No. | 742-62 |
| Bore Size | 0.625 in |
| Load Capacity | 700 lbs |
| Hub Width | 2.25 in |
| Face Size | 2 in |
| Weight | 17.0 LB |
| Type | Cylinder Truck Wheel |
| Tire Type | Molded on Rubber |
| Bearing Type | Ball |
| For Model No. | 742-62 |
| Bore Size | 0.625 in |
| Load Capacity | 700 lbs |
| Hub Width | 2.25 in |
| Face Size | 2 in |
| Weight | 17.0 LB |